Protective sleeve for measuring sleeve for MultiCheck Digital M5

Article no.: 486515 M5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 0.8 mm
    Thread M13×1 6g
    Diameter 15 mm
    Material 1.4305
    Type of product Protective sleeve

    Identification numbers & Classifications

    Article number 486515 M5
    EAN / GTIN 4046122634965

    Description

    Suitable for:

    Base unit 486511 size 2-10/measurement sleeve 486512 size 2-10.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart