{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
International size | CR2032 | |
Nominal voltage | 3 V | |
Test certificate | Manufacturer’s test certificate | |
rechargeable | no | |
Scale divisions | 0.01 mm | |
Serie | Multi-check thread gauge | |
Length | 181 mm | |
Length (assembled) | 233 mm | |
Diameter | 28 mm | |
Weight | 250 g | |
Type of product | Pug Gauge |
Article number | 486511 2-10 | |
EAN / GTIN | 4046122634446 |