“Go” / “No Go” ring gauge NPT, Threads: 3/4in

Article no.: 486405 3/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 79.96 /pcs.
  • US $ 71.55 /pcs.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Thread type: NPT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI / ASME B 1.20.1
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type NPT
Thread 3/4 NPT
Thread ⌀ 26.67 mm
Threads per inch 14
Type of product Thread Go / NoGo ring gauge

Identification numbers & Classifications

Article number 486405 3/4
EAN / GTIN 2050001691408

Description

Version:

NPT = American Standard taper pipe thread. Taper 1: 16. For threads with sealants.

Standard:

ANSI / ASME B 1.20.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart