“Go” / “No Go” plug gauge NPT, Threads: 1/2in

Article no.: 486400 1/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 75.12 /pcs.
  • US $ 68.50 /pcs.
on request
In stock
19 pieces in stock

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: ANSI B 1.20.1
  • Thread type: NPT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1.20.1
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type NPT
Thread 1/2 inch NPT
Thread ⌀ 21.34 mm
Threads per inch 14
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486400 1/2
EAN / GTIN 2050001691330

Description

Version:

NPT = American Standard taper pipe thread. Taper 1: 16. For threads with sealants.

Standard:

ANSI / ASME B 1.20.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart