Threads “Go” ring gauge UNC-2A 3/4

Article no.: 486301 3/4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 56.66 /pcs.
  • US $ 25.97 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT
  • Norm: ANSI B 1,1
  • Thread type: UNC-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm ANSI B 1,1
Type of gauge “Go” plug gauge
Quality 2
Tolerance zone A
Thread type UNC-LH
Thread 3/4 UNC
Threads per inch 10
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486301 3/4
EAN / GTIN 4045197228093

Description

Version:

Plug thread gauges to ANSI B1.2.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart