Thread “Go” / “No Go” plug gauge EG 6H mod., Threads: EG-M4

Article no.: 486180 EG-M4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 69.77 /pcs.
  • US $ 25.97 /pcs.
on request
In stock
26 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 8140
  • Thread type: EG-M

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 8140
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type EG-M
Thread EG M4
Thread pitch 0.7 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486180 EG-M4
EAN / GTIN 2050001919168

Description

Version:

Thread gauge for testing insert threads (EG) of wire thread inserts. The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 – 2299. “Go” and “No Go” ends on a single handle (DIN 2240, part 1, form R). “No Go” end marked red.

Application:

For metric ISO-profile insert threads (EG), right-hand DIN 8140-2.

Standard:

Tolerances and dimensions to DIN ISO 1502 and DIN 8140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart