Pipe threads “Go” / “No Go” plug gauge, Threads: G1/4in

Article no.: 486140 G1/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.97 /pcs.
  • US $ 69.77 /pcs.
on request
In stock
80 pieces in stock

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: DIN 228
  • Thread type: G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 228
Type of gauge “No Go“ gauge; “Go” plug gauge
Tolerance zone A
Tolerance class A
Thread type G
Thread G1/4
Thread ⌀ 13.16 mm
Threads per inch 19
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486140 G1/4
EAN / GTIN 2050001035844

Description

Version:

Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.
“No Go” gauges marked red.

Standard:

DIN EN ISO 228

Note:

Thread gauges for other diameters available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart