Fine thread “No Go” plug gauge 6H 42X1,5

Article no.: 486130 42X1,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 56.78 /pcs.
  • US $ 22.35 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

M × pitch Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: MF

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “No Go” gauge
    Quality 6
    Tolerance zone H
    Tolerance class 6H
    Thread type MF
    Thread M42
    Thread pitch 1.5 mm
    Type of product Thread NoGo plug gauge

    Identification numbers & Classifications

    Article number 486130 42X1,5
    EAN / GTIN 2050001675798

    Description

    Version:

    The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
    Design to DIN 2279 − 2299.
    “Go” and “No Go” gauges are separate (DIN 2240, part 2, form GE).

    Application:

    For metric ISO fine threads, right-hand DIN 13.

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart