Fine thread “Go” ring gauge 6g, M × pitch: 14X1,25

Article no.: 486110 14X1,25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 56.66 /pcs.
  • US $ 25.97 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

M × pitch Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type MF
Thread M14
Thread pitch 1.25 mm
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486110 14X1,25
EAN / GTIN 2050001669902

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart