{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | H | |
Tolerance class | 6H | |
Thread type | MF | |
Thread | M8 | |
Thread pitch | 0.5 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number |
486100 8X0,5
Copy |
|
EAN / GTIN |
4045197213167
Copy |
|
Manufacturer/responsible person | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de |