• The item cannot be ordered due to missing prices.

Groove width gauge with numerical tolerance B

Article no.: 484411 B
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £12.18 /pcs.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 1938-1; DIN 7164
    Nominal size 6.001 mm - 8.999 mm
    Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
    Tolerance value -2.2 mm - 1.1 mm
    Quality 7; 8; 9; 10; 11; 12; 13
    Type of product Shaft slot gauge

    Identification numbers & Classifications

    Article number 484411 B
    EAN / GTIN 2050001956705

    Description

    Version:

    Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
    For intermediate sizes or numerical tolerances.
    Groove width gauge with numerical tolerance, e.g. 484411 Gr. 41.04 +0.01/-0.02.

    Application:

    For checking flat fits, e.g. grooves.

    Standard:

    Tolerances and dimensions to DIN 1938-1 and DIN 7164.

    Note:

    The size designation type describes the nominal dimension in millimetres (mm).

    Type A = 3.001 – 5.999
    Type B = 6.001 – 8.999
    Type C = 9.001 – 12.999
    Type D = 13.001 – 16.999
    Type E = 17.001 – 20.999
    Type F = 21.001 – 25.999

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart