Groove width gauge 9 mm

Article no.: 484402 9
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 15.66 /pcs.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN ISO 1938-1
    Nominal size 9 mm
    Fit P9
    Tolerance zone P
    Quality 9
    Material hardened steel
    Type of product Shaft slot gauge

    Identification numbers & Classifications

    Article number 484402 9
    EAN / GTIN 2050001937094

    Description

    Version:

    Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
    Groove width gauge with tolerance class P9.

    Application:

    For checking flat fits, e. g. grooves.

    Standard:

    Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart