Setting ring with intermediate sizes H

Article no.: 484035 H
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 50.93 /pcs.
  • US $ 33.10 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2250 C
    Nominal size 50.001 mm - 59.999 mm
    Manufacturing tolerance of the bore JS4
    Quality 4
    Tolerance zone JS
    Material Gauge steel
    Type of product setting ring

    Identification numbers & Classifications

    Article number 484035 H
    EAN / GTIN 4045197212481

    Description

    Version:

    Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

    Standard:

    To DIN 2250 C.

    Note:

    The size designation type describes the nominal dimension in millimetres (mm).

    Type A = 3.001 – 3.499
    Type B = 3.501 – 14.999
    Type C = 15.001 – 19.999
    Type D = 20.001 – 24.999
    Type E = 25.001 – 31.999
    Type F = 32.001 – 39.999
    Type G = 40.001 – 49.999
    Type H = 50.001 – 59.999
    Type I = 60.001 – 69.999
    Type J = 70.001 – 79.999
    Type K = 80.001 – 89.999
    Type L = 90.001 – 99.999
    Please state exact nominal ⌀.
    Intermediate size rings are simply setting rings in fractional sizes!
    For whole number (even) ⌀ see No. 484030 or on request.
    Ordering example ⌀ 10.002: No. 484035 B 10.002.

    Ceramic setting rings in full millimetre sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart