Plug gauge A-ZC 6-13, Nominal size ⌀: 1mm

Article no.: 484020 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 16.30 /pcs.
  • US $ 27.25 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2245-1; DIN EN ISO 1938-1; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 1 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484020 1
EAN / GTIN 2050002043282

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
“Go” / “No Go” plug gauges for ISO tolerance bands A − ZC in basic tolerance qualities 6 − 13.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.
  • For acceptance gauges (without wear allowance) see No. 484027.
  • For gauges with intermediate sizes and all ⌀ with numeric tolerances see No. 484025.
  • Specify required tolerance class. When ordering please state the tolerance band (A−ZC) and basic tolerance quality (6–13), e.g. No. 484020 10F10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart