{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 7150-2; DIN 7164 | |
| Type of gauge | “Go” plug gauge; “Go” plug gauge; “No Go” gauge | |
| Nominal size | 1 mm | |
| Quality | 7 | |
| Tolerance zone | H | |
| Type of product | Pug Gauge |
| Article number | 484000 1 | |
| EAN / GTIN | 2050002040120 | |
| Manufacturer number | 1000...1.....H7 | |
| Manufacturer/responsible person | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 Schmalkalden, Germany, www.lehrmess.de |