{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±0.5 µm | |
Tolerance class | 1 | |
Nominal size | 6.01 mm - 6.5 mm | |
Pitch | 0.01 mm | |
Set contents | 50 | |
Type of product | “Go” / “No Go” gauge |
Article number | 483955 6-6,5 | |
EAN / GTIN | 2050000962851 |