Individual stainless steel test pin Tolerance class 1 6

Article no.: 483914 6
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 22.67 /pcs.
  • US $ 6.35 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Nominal size 12.00 mm - 13.99 mm
Pitch 0.01 mm
Gauging pin length 70 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483914 6
EAN / GTIN 2050002038387

Description

Version:

Test pin of stainless and acid-resistant material, hardened (58-62 HRC) and tempered. Surface ground and lapped. From ⌀ 1.50 the dimension is marked on the sleeve; from ⌀ 3.00 on the end face. From ⌀ 1.00 mm, one end chamfered.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483914 size 5 10.08.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart