Wooden case for test pins not filled 7-8

Article no.: 483840 7-8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal size range 7.01 mm - 8 mm
    Pitch bore ⌀ 0.01 mm
    Number of holes 100 pcs.
    Material of body wood
    Type of product Box

    Identification numbers & Classifications

    Article number 483840 7-8
    EAN / GTIN 2050002054004

    Description

    Version:

    2 wooden boxes, 100 holes distributed across 2 boxes.

    Application:

    For organised storage of gauge pins in the respective diameter range.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart