Test pin set in a wooden case Tolerance class 2 1-2

Article no.: 483830 1-2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 1,466.75 /pcs.
  • US $ 490.19 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Nominal size range 1 mm - 2 mm
    Tolerance class 2
    Pitch 0.01 mm
    Hardness 60 ±2 HRC
    Material Gauge steel
    Number of test pins 101
    Packaging sturdy box
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483830 1-2
    EAN / GTIN 2050001048653

    Description

    Version:

    Of high quality gauge steel, hardened (60 ± 2 HRC) and tempered. The test pin sets are arranged in a wooden case for ease of location, with labelled holes (from 1.5 mm ⌀ the pins are also directly marked). Test pin length 40 mm up to ⌀ 0.99 mm, 70 mm above that.
    Tolerance class 2: Pin ⌀ ± 0.002 mm.
    1 wooden box.

    Application:

    For work on jig boring machines or in jig and tool making, e. g. for measuring bore tolerances, for checking positions of bores, checking the spacing tolerances of two bores, gearwheel or thread dimensions as well as for angle and profile inspections etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart