Test pin set in a wooden case Tolerance class 1 1-2

Article no.: 483820 1-2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 509.29 /pcs.
  • US $ 1,525.31 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Norm: DIN 2269
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 2269
Nominal size range 1 mm - 2 mm
Tolerance class 1
Pitch 0.01 mm
Hardness 60 ±2 HRC
Material Gauge steel
Number of test pins 101
Packaging sturdy box
Type of product Test pin

Identification numbers & Classifications

Article number 483820 1-2
EAN / GTIN 2050001048561

Description

Version:

Of high quality gauge steel, hardened (60 ± 2 HRC) and tempered. The test pin sets are arranged in a wooden case for ease of location, with labelled holes (from 1.5 mm ⌀ the pins are also directly marked). Test pin length 40 mm up to ⌀ 0.99 mm, 70 mm above that.
Tolerance class 1: Pin ⌀ ± 0.001 mm.
1 wooden box.

Application:

For work on jig boring machines or in jig and tool making, e. g. for measuring bore tolerances, for checking positions of bores, checking the spacing tolerances of two bores, gearwheel or thread dimensions as well as for angle and profile inspections etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart