Holder base

Article no.: 482900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 106 mm
Width 70 mm
Height 28 mm
Type of product Holder base

Identification & Classification

Article number 482900
EAN / GTIN 4030489221210
Manufacturer Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de

Description

Version:

Holder base to accept gauge block holder No. 481700. For using as a setting gauge, precision height scriber etc. Base painted, bottom of base ground. The support for the gauge block holder is precision machined and aligned to the base.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart