Pair of jaws with cylindrical step, Stepped ⌀ of jaw pairs: 16mm

Article no.: 481900 16
Set price 2 Piece (189.55 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 52.97 /pcs.
on request
In stock
12 pieces in stock

Select article variation and quantity

Stepped ⌀ of jaw pairs (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Stepped ⌀ of jaw pairs 16 mm
largest measuring depth 20 mm
Width 9 mm
Height 9 mm
overall length 55 mm
Type of product Measuring blade

Identification numbers & Classifications

Article number 481900 16
EAN / GTIN 4030489220947

Description

Version:

Jaws with cylindrical step DIN 861, sheet 2, for internal and external measurements and as a setting aid.

Note:

Jaws with wide face for internal measuring devices on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart