{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.38 mm | |
Tolerance class | 1 | |
Material | special alloy steel, hardened and stress-relieved | |
Type of product | Gauge block |
Article number | 481050 1,38 | |
EAN / GTIN | 4045197209702 | |
Manufacturer number | 481050 1,38 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Steel gauge block Tolerance class 1 1,38 mm
on request
Subsequent delivery
0 pieces in stock
US $ 30.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 60.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 1.38 | 1.38 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | |
Tolerance class | 1 | 0 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block |