Steel gauge block Tolerance class 1 1,14 mm

Article no.: 481050 1,14
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 29.54 /pcs.
  • US $ 10.18 /pcs.
on request
In stock
62 pieces in stock

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1.14 mm
Tolerance class 1
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481050 1,14
EAN / GTIN 4045197209467
Manufacturer number 481050 1,14

Description

Version:

All gauge blocks are marked with an individual identification number.
Of special alloy steel, carefully hardened and stress-relieved.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Tolerance class 1 for checking standards, gauges and for setting length gauges as well as for normal inspection work in the inspection room.
Version same as No. 480450.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 1 1,14 mm

Steel gauge block Tolerance class 1 1,14 mm

on request
In stock
62 pieces in stock
US $ 31.54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 62.34
plus VAT at the current rate Prices plus delivery costs
Nominal size 1.14 mm 1.14 mm
Standard DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 1 0
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart