Steel gauge block Tolerance class 1, Nominal size: 1,001mm

Article no.: 481050 1,001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 29.54 /pcs.
  • US $ 10.18 /pcs.
on request
In stock Available in 3-4 working days
100 pieces in stock 100 pieces available in 3-4 working days

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1.001 mm
Tolerance class 1
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481050 1,001
EAN / GTIN 4045197209245
Manufacturer number 481050 1,001

Description

Version:

All gauge blocks are marked with an individual identification number.
Of special alloy steel, carefully hardened and stress-relieved.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Tolerance class 1 for checking standards, gauges and for setting length gauges as well as for normal inspection work in the inspection room.
Version same as No. 480450.

Note:

Other nominal dimensions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart