{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 0 | |
Hardness | 65 HRC - 67 HRC | |
Material | aged special steel | |
Number of gauge blocks | 8 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number |
480200 8
Copy |
|
EAN / GTIN |
4946368217000
Copy |
|
Manufacturer number |
516-115-10
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |