Platform scales, type DS high resolution 36 kg

Article no.: 479611 36
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 101.60 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 kg - 36 kg
Scale divisions 0.2 g
Number height display unit 18 mm
Reproducibility 0.2 g
Manufacturer's designation DS
Settling time 3 s
Minimum unit weight 2 g
Dimensions of weighing plate 308×318 mm
Power supply Mains operated
Net weight 9.5 kg
Type of product Platform balance

Identification numbers & Classifications

Article number 479611 36
EAN / GTIN 4045761357013

Description

Version:

  • Robust platform scales can be used as parcel, industrial, and counting scales.
  • Display unit with numeral height 21 mm can be remote from platform; can be stood or mounted using flexible cable.
  • Robust platform with a protective hood over the display unit.
  • Simple, self-explanatory user guidance with (yes/no) dialogue in the display.
  • Selectable mains or battery operation (battery available on request).
  • Units of weight (e. g. screw weight) can be freely programmed.
  • With automatic reference optimisation for exact counting.
  • Adjustment programme CAL: For accuracy adjustment (required calibration weight available on request).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces.
  • Display selectable between pieces and weight.
  • Numeric tare preference for well-known container weight. Useful for filling quantities.
  • Percentage determination: Display of deviation from the reference weight in % instead of in grammes.
  • KERN Universal Port (KUP): allows the connection of external KUP interface adapters (not included) such as RS-232, USB for exchanging data and control commands, without installation effort.

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

Internal and external rechargeable battery, calibration weight, wall attachments, printer, stand and interface adapter such as RS-232, USB on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart