Counting scales, type CIB, maximum weighing range: 15kg

Article no.: 479541 15
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 101.60 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 115.36 /pcs.
on request
In stock
15 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 15 kg
Scale divisions 1 g
Reproducibility 1 g
Linearity ±3 g
Settling time 2 s
Minimum unit weight 5 g
Dimensions of weighing plate 315×215 mm
Width 350 mm
Depth 330 mm
Height 120 mm
Power supply Rechargeable battery-powered; Mains-powered
Net weight 4 kg
Type of product Counting balance
Nominal voltage 240 V

Identification numbers & Classifications

Article number 479541 15
EAN / GTIN 4045761214828

Description

Version:

  • Precision counting scales with automatic reference optimisation (refines the average piece weight value in stages).
  • Target quantity and target weight programmable to give an acoustic signal.
  • Cumulative quantity memory for totalling weighings of identical parts by total quantity and total weight.
  • Selectable reference piece numbers or reference weight.
  • Selectable mains and battery operation.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Display selectable between pieces and weight.

Checkweighing display: Acoustic or visual feedback if weighing is outside a pre-determined limit value.

Supplied with:

Mains adapter 230 V / 50 Hz, battery and protective hood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart