Precision scales, type PCB 360 g

Article no.: 479511 360
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 103.64 /pcs.
  • US $ 97.79 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum weighing range 360 g
    Scale divisions 0.001 g
    Reproducibility 0.001 g
    Linearity ±0.005 g
    Settling time 3 s
    Minimum unit weight 0.02 g
    Dimensions of weighing plate ⌀ 82 mm
    Width 163 mm
    Depth 245 mm
    Height 79 mm
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081561 6LR61
    Net weight 0.84 kg
    Type of product Precision balance

    Identification numbers & Classifications

    Article number 479511 360
    EAN / GTIN 4045761243187

    Description

    Version:

    • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
    • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
    • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
    • Formulation: separate memory for weight of the tare vessel and of the formulation ingredients (net total).

    KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.

    Supplied with:

    Mains adapter 230 V/ 50 Hz and protective hood.

    Optional extras:

    Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer, interface adapter such as RS-232 or USB on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart