{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 500 g | |
Scale divisions | 0.1 g | |
Width | 100 mm | |
Depth | 130 mm | |
Height | 18 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Net weight | 0.18 kg | |
Type of product | Compact balance |
Article number | 479446 500 | |
EAN / GTIN | 4045761217539 |
This article |
Recommendations |
|
---|---|---|
Pocket scales, type TGC 500 g
on request
In stock
5 pieces in stock
US $ 27.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
357 pieces in stock
US $ 26.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.1 g | 0.1 g |
Number of batteries contained | 2 | 2 |
Width | 100 mm | 72 mm |
Power supply | Battery-powered | Battery-powered |
Height | 18 mm | 16 mm |
Depth | 130 mm | 115 mm |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081551 LR3 |