Pocket scales, type TGC, maximum weighing range: 150g

Article no.: 479446 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 115.36 /pcs.
  • US $ 101.60 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 150 g
Scale divisions 0.01 g
Width 100 mm
Depth 130 mm
Height 18 mm
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081560 CR2032
Net weight 0.18 kg
Type of product Compact balance

Identification numbers & Classifications

Article number 479446 150
EAN / GTIN 4045761217522

Description

Version:

  • With cumulative weighing function, tare button.
  • Calibration programme CAL for high accuracy.

Flat pocket scales with large stainless steel weighing platform and handy tare dish. Backlit LCD display for easy reading of the weighed value.

Supplied with:

Supplied with 2 batteries No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart