Hanging scales type CH 50 kg

Article no.: 479430 50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 101.60 /pcs.
on request
In stock
12 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
maximum weighing range 0 kg - 50 kg
Scale divisions 100 g
Manufacturer's designation CH
Article no of the battery / rechargeable battery fitted 081561 6LR61
Power supply Battery-powered
Body width 90 mm
Body depth 30 mm
Body height 176.5 mm
Net weight 0.35 kg
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479430 50
EAN / GTIN 4045761027183
Manufacturer number CH 50K100

Description

Version:

  • Simple operation with 3 buttons.
  • With tare button, attach empty container and set indication to zero.
  • Hold button, the indication can be frozen for 5 seconds.
  • Display unit switchable between kg, N and lb.

Supplied with:

1 battery No. 081561 size 6LR61.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart