Spring balance Medio Line 300 g

Article no.: 479415 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 72.06 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum weighing range 300 g
    Graduation 2 g
    Scale length 100 mm
    Load capacity Clip
    Type of product Spring balance

    Identification numbers & Classifications

    Article number 479415 300
    EAN / GTIN 2050001051677

    Description

    Version:

    Precision balances with high accuracy ± 0.3% of the load. Taring range up to 20% of the capacity. Any measuring position (apart from No. 479410 - only vertical). Zeroing and 20 % tare via the adjustment screw. Top and bottom mountings can be rotated by 360°.

    Supplied with:

    Plastic case and instruction manual.

    Optional extras:

    Conversion kit into spring force gauge No. 479421.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart