Digital load cell 0-40 kN

Article no.: 479131 0-40
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Measurement range (kN) Unit price incl. VAT
  • IP Index of Protection: IP 65
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 kN - 40 kN
Graduations 0.01 kN
Display backlit yes
Error limit ±0.5 of the full scale value ±1 digit %
Piston ⌀ 45 mm
IP Index of Protection IP 65
Measurement technology digital
Height of load cell 30 mm
⌀ load cell 75 mm
Operating temperature -10 °C - 50 °C
Power supply Battery-powered
Article no of the battery / rechargeable battery fitted 081561 LR6
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Load cell

Identification numbers & Classifications

Article number 479131 0-40
EAN / GTIN 4067263130338

Description

Version:

Hydraulic load cell with digital pressure gauge. Robust and straightforward design, ideally suited to rough operating conditions. 4 1/2-digit backlit display for directly displaying the force value enables the force value to be optimally read off.
The additional graphical display with memory pointer indicates the tendency of the instantaneous load force. Min./max. memory and tare function can be called up independently of the main display. To ensure simple and interference-resistant data transmission, the CPG1200 has a micro USB port; 3 pcs. M5 tapped hole in the cell base for attachment.

Advantage:

When used in accordance with instructions, a leaktightness warranty of 5 years is given.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Display unit, 3 batteries No. 081561 size LR6, manufacturer’s certificate of conformity, and transport case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart