Manual test stand – vertical 1500

Article no.: 479029 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MTL-330
    maximum application range 1,500 N
    Drive Lever
    Feed rate (maximum stroke) 150 mm
    Feed rate (per revolution) 76 mm
    Weight 9.1 kg
    Length 279 mm
    Width 203 mm
    Height 799 mm
    Type of product Test stand
    On/Off switch no

    Identification numbers & Classifications

    Article number 479029 1500
    EAN / GTIN 2050002071582

    Description

    Version:

    • Robust test stand for digital manual force gauge.
    • Precise linear guide mechanism, can be individually positioned.
    Lever version with long travel range per lever rotation. Operating handle can be turned to an angle and position, for optimum operation.

    Application:

    For simple non-speed-dependent tests on materials and components in quality assurance and production.

    Supplied with:

    Supplied with 4 fastening screws for force gauges and instruction manual.

    Optional extras:

    Digital force gauges No. 479025479027 and accessories No. 479033479039.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart