{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Film thickness (per 1 piece) | 0.01; 0.02; 0.03; 0.04; 0.05; 0.06; 0.07; 0.08; 0.09; 0.10; 0.12; 0.15; 0.18; 0.2; 0.25; 0.3; 0.35; 0.4; 0.45; 0.5; 0.6; 0.7; 0.8; 0.9; 1.0 mm | |
Length | 300 mm | |
Width | 50 mm | |
Material | Carbon steel | |
Number of sheets | 25 | |
Type of product | Shim |
Article number | 478780 A | |
EAN / GTIN | 2050001057389 | |
Manufacturer number | 591 |