Shim stock set 5 pieces 100×500 mm 2 mm

Article no.: 478755 2
Set price 5 Piece (35.75 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±35 µm
    Film width 100 mm
    Film length 500 mm
    Material rust-resistant and acid-resistant stainless steel
    Material Stainless steel, INOX
    Thickness 2 mm
    Number of sheets 5
    Type of product Shim

    Identification numbers & Classifications

    Article number 478755 2
    EAN / GTIN 2050001911872
    Manufacturer number 690

    Description

    Version:

    Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
    Stainless and acid resistant steel, material No. 1.4310 (or 1.4301 for thickness 0.02 and 0.05mm), cold rolled, spring hardened, bright surface.

    Application:

    Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

    Supplied with:

    1 pack with 5 shim stocks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart