Shim stock set 10 pieces 50×300 mm 0,6 mm

Article no.: 478750 0,6
Set price 10 Piece (5.27 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±10 µm
Film width 50 mm
Film length 300 mm
Material Carbon steel
Thickness 0.6 mm
Number of sheets 10
Type of product Shim

Identification numbers & Classifications

Article number 478750 0,6
EAN / GTIN 2050001057501
Manufacturer number 526

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
C-steel carbon steel, material No. 1.1274, cold rolled, hardened, bright surface (size 0.02 stainless).

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Supplied with:

1 pack with 10 shim stocks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart