Shim stock 150×2500 mm 0,025 mm

Article no.: 478740 0,025
(12.87 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Product details

Technical Data

Error limit ±2 µm
Film length 2,500 mm
Film width 150 mm
Material Brass
Thickness 0.025 mm
Type of product Shim stock

Identification numbers & Classifications

Article number 478740 0,025
EAN / GTIN 4045197207982

Description

Version:

This precision gauging shim is provided on rolls in plastic boxes (easy to pull off). The individual boxes can be stacked in a block, saving space and protecting the material from dirt.
Brass material No. CuZn 37 (CW508L), hard rolled, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thickness (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart