Shim stock 150×2500 mm, non-alloy steel, Thickness: 0,05mm

Article no.: 478700 0,05
(11.20 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±3 µm
Film length 2,500 mm
Film width 150 mm
Material Carbon steel
Thickness 0.05 mm
Type of product Shim stock

Identification numbers & Classifications

Article number 478700 0,05
EAN / GTIN 4045197207791
Manufacturer number 478700 0,05

Description

Version:

This precision gauging shim is provided on rolls in plastic boxes (easy to pull off). The individual boxes can be stacked in a block, saving space and protecting the material from dirt.
C-steel − Carbon steel, material No. 1.0330 (DC01 C490 MA), cold rolled, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart