{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±6 µm | |
Norm | Works standard | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 50 mm | |
Thickness | 0.2 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478525 0,2 | |
EAN / GTIN | 2050001054159 | |
Manufacturer number | 417 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 50 mm×5 m 0,2 mm
on request
In stock
73 pieces in stock
|
on request
In stock
478 pieces in stock
|
on request
In stock
116 pieces in stock
|
|
Thickness | 0.2 | 0.2 | 0.2 |
Error limit | ±6 | ±6 | ±6 |
Norm | Works standard | Works standard | Works standard |
Roll width | 50 | 12.7 | 12.7 |
Roll length | 5 | 5 | 10 |
Material | Carbon steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |