Feeler gauge shim roll 6 mm×5 m 0,05 mm

Article no.: 478515 0,05
(4.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
60 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Norm: Works standard
  • Material: Carbon steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±3 µm
Norm Works standard
Material Carbon steel
Roll length 5 m
Roll width 6 mm
Thickness 0.05 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478515 0,05
EAN / GTIN 2050001054708
Manufacturer number 207

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Compare with similar products

This article


Recommendations


Feeler gauge shim roll 6 mm×5 m  0,05 mm

Feeler gauge shim roll 6 mm×5 m 0,05 mm

on request
In stock
60 pieces in stock
US $ 21.50
(4.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
885 pieces in stock
US $ 14.76
(2.95 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 25.56
(2.56 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Thickness 0.05 0.05 0.05
Error limit ±3 ±3 ±3
Norm Works standard Works standard Works standard
Roll width 6 12.7 12.7
Roll length 5 5 10
Material Carbon steel Carbon steel Carbon steel
Type of product Feeler gauge shim strip Feeler gauge shim strip Feeler gauge shim strip

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart