Feeler gauge shim roll 12.7 mm×5 m 0,01 mm

Article no.: 478507 0,01
(17.86 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: stainless steel
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±2 µm
Standard Works standard
Tolerance T3
Material stainless steel
Material Stainless steel, INOX
Roll length 5 m
Roll width 12.7 mm
Thickness 0.01 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478507 0,01
EAN / GTIN 4045197925527
Manufacturer number 478507 0,01

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
Non-rusting acid-resistant stainless steel, material No. 1.4310 (or 1.4301 for thickness 0.005−0.05 mm), cold rolled, spring hardened, bright surface.

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart