{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±5 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.15 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478505 0,15 | |
EAN / GTIN | 2050001054845 | |
Manufacturer number | 915 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×5 m 0,15 mm
on request
In stock
117 pieces in stock
|
on request
In stock
234 pieces in stock
|
|
Thickness | 0.15 | 0.15 |
Error limit | ±5 | ±5 |
Material | Stainless steel, INOX | Stainless steel, INOX |
Roll width | 12.7 | 12.7 |
Roll length | 5 | 5 |
Material | stainless steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |