{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Error limit | ±1 µm | |
| Standard | Works standard | |
| Tolerance | T3 | |
| Material | stainless steel | |
| Material | Stainless steel, INOX | |
| Roll length | 5 m | |
| Roll width | 12.7 mm | |
| Thickness | 0.005 mm | |
| Type of product | Feeler gauge shim strip |
| Article number | 478505 0,005 | |
| EAN / GTIN | 2050001054777 | |
| Manufacturer number | 101 | |
| Manufacturer/responsible person | Hasberg Schneider GmbH, Rudolf-Stratz-Straße 1, 83233 Bernau, Germany, www.hasberg-schneider.de |