Feeler gauge shim roll 12.7 mm×10 m 0,07 mm

Article no.: 478504 0,07
(2.70 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: Carbon steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±4 µm
Standard Works standard
Tolerance T3
Material Carbon steel
Roll length 10 m
Roll width 12.7 mm
Thickness 0.07 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478504 0,07
EAN / GTIN 4045197524140
Manufacturer number 478504 0,07

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Compare with similar products

This article


Recommendations


Feeler gauge shim roll 12.7 mm×10 m  0,07 mm

Feeler gauge shim roll 12.7 mm×10 m 0,07 mm

on request
In stock
5 pieces in stock
US $ 26.98
(2.70 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
182 pieces in stock
US $ 14.12
(2.82 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 20.16
(4.03 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Thickness 0.07 0.07 0.07
Error limit ±4 ±4 ±4
Roll width 12.7 12.7 12.7
Roll length 10 5 5
Material Carbon steel Carbon steel stainless steel
Type of product Feeler gauge shim strip Feeler gauge shim strip Feeler gauge shim strip
Tolerance T3 T3 T3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart