{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±2 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | Carbon steel | |
Roll length | 10 m | |
Roll width | 12.7 mm | |
Thickness | 0.03 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478504 0,03 | |
EAN / GTIN | 4045197524119 | |
Manufacturer number | 478504 0,03 |
This article |
Recommendations |
|
---|---|---|
Feeler gauge shim roll 12.7 mm×10 m 0,03 mm
on request
In stock
21 pieces in stock
|
on request
In stock
819 pieces in stock
|
|
Thickness | 0.03 | 0.03 |
Error limit | ±2 | ±2 |
Standard | Works standard | Works standard |
Roll width | 12.7 | 12.7 |
Roll length | 10 | 5 |
Material | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |