{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±7 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.25 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478502 0,25 | |
EAN / GTIN | 4045197524423 | |
Manufacturer number | 478502 0,25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×5 m 0,25 mm
on request
In stock
218 pieces in stock
|
on request
In stock
27 pieces in stock
|
on request
In stock
15 pieces in stock
|
|
Thickness | 0.25 | 0.25 | 0.25 |
Error limit | ±7 | ±7 | ±7 |
Standard | Works standard | Works standard | Works standard |
Roll width | 12.7 | 12.7 | 12.7 |
Roll length | 5 | 10 | 5 |
Material | Carbon steel | Carbon steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |