Feeler gauge shim roll 12.7 mm×5 m 0,2 mm

Article no.: 478502 0,2
(2.79 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
509 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: Carbon steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±6 µm
    Standard Works standard
    Tolerance T3
    Material Carbon steel
    Roll length 5 m
    Roll width 12.7 mm
    Thickness 0.2 mm
    Type of product Feeler gauge shim strip

    Identification numbers & Classifications

    Article number 478502 0,2
    EAN / GTIN 4045197524720
    Manufacturer number 478502 0,2

    Description

    Version:

    Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
    Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
    C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

    Application:

    In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart