{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.12 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478502 0,12 | |
EAN / GTIN | 4045197519399 | |
Manufacturer number | 478502 0,12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×5 m 0,12 mm
on request
In stock
158 pieces in stock
|
on request
In stock
60 pieces in stock
|
|
Thickness | 0.12 | 0.12 |
Error limit | ±4 | ±4 |
Standard | Works standard | Works standard |
Roll width | 12.7 | 12.7 |
Material | Carbon steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |
Tolerance | T3 | T3 |